5 Burner Sealed Cooktop in Dark Silver

You last purchased this on
 
Bosch

Benchmark® Series 5 Burner Sealed Cooktop in Dark Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch

Benchmark® Series 5 Burner Sealed Cooktop in Dark Silver

  • Fast #
  • Part #BNGMP077UC
  • Item #7924665
  • Manufacturer Part #NGMP077UC
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
14300
Burner Type:
Sealed
Collection:
Benchmark® Series
Color Finish Category:
Silver Tones
Color Finish Name:
Dark Silver
Control Type:
Knob
Depth:
20-1/2 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
2-9/16 in
Ignition System:
Electronic Ignition
Installation Type:
Built-in
MBH:
14.3
Material:
Stainless Steel, Cast Iron
Number of Burners:
5
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
47 lb
Width:
29-1/2 in