1/2 in x 1/4 in Oval Handle Angle Supply Stop Valve
1/2 in x 1/4 in Oval Handle Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Push
- End Connection 2:
- OD Tube
- End Connections:
- Push x OD Tube
- Handle Type:
- Oval
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve