1/2 in. Brass MPT Hose Bibb
This product has been replaced by
Manufacturer Part #PFBVHBD
1/2 in. Brass MPT Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Handle Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 71
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in