1/2 in. Lock 90 Degree Straight Plastic Elbow
1/2 in. Lock 90 Degree Straight Plastic Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.87.1
- CSA Certified:
- CSA B125.1
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Twist Lock
- End Connection 2:
- Twist Lock
- End Connections:
- Twist Lock
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 14, NSF 61-G
- NSF Certified:
- Yes