1/4 in. MPT 200 psi Air Release & Vacuum Valve
1/4 in. MPT 200 psi Air Release & Vacuum Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 1/4 in
- Valve Type:
- Air Release & Vacuum Valve