2 in. 100 psi Pressure Gauge

This product has been replaced by

PROFLO® Dual Scale Pressure Gauge
PROFLO® 2 in. Pressure (0-100#)
Manufacturer Part #PFXPG100K
You last purchased this on
 
Boshart Industries

2 in. 100 psi Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Dual Scale Pressure Gauge
PROFLO® 2 in. Pressure (0-100#)
Manufacturer Part #PFXPG100K
Boshart Industries

2 in. 100 psi Pressure Gauge

  • Fast #
  • Part #BPG0100NL
  • Item #4845281
  • Manufacturer Part #PG-0-100NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Diameter:
2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Pressure - High:
100
Pressure - Low:
0