200 psi Liquid Filled Pressure Gauge
200 psi Liquid Filled Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 248
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Low:
- 0