3/4 x 3/4 x 1/2 in. CTS Plastic Reducing Tee
3/4 x 3/4 x 1/2 in. CTS Plastic Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 51, ANSI 372
- ASME:
- ASME A112.87.1
- CSA Certified:
- CSA B125.1 2005
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61, NSF 51, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi