3/4 in. Stainless Steel PEX Crimp Coupling
SSPEX-C SERIES 3/4 in. Stainless Steel PEX Crimp Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- They are premium quality and durable
- Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue
- Boshart’s stainless steel PEX crimp fittings are great for all PEX applications
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM F-1807
- Collection:
- SSPEX-C SERIES
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- Length:
- 1-2/5 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Weight:
- 0.04 lb