1 in. PEX Crimp 200 psi 304L Stainless Steel Tee
SSPEX-T Series 1 in. PEX Crimp 200 psi 304L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use with ASTM F876 PEX pipe
- Fittings are made to ASTM F1807 standard
- For use with ASTM F2769, ASTM F2023, (PE-RT) SDR9 pipe
- Temperature range: Up to 400°F (204°C)
- Maximum pressure rating: 200 psi
Documents
Specifications
- ASTM:
- ASTM F-1807
- Application:
- Industrial
- Collection:
- SSPEX-T Series
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Tee
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Weight:
- 0.16 lb