Boss Black PVC Steel Toe Boot Size 8

You last purchased this on
 

Boss Black PVC Steel Toe Boot Size 8

This product requires certification to purchase.
Brand image
You last purchased this on
 

Boss Black PVC Steel Toe Boot Size 8

  • Fast #
  • Part #P3838208
  • Item #10103305
  • Manufacturer Part #383820/8
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Puncture Resistant
  • Steel Toe
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
16 in
Material:
Plastic
Material Type:
PVC
Shoe Size:
8
Type:
P3838208