O-Ring for S07-041 Solenoid Valve
O-Ring for S07-041 Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S07-041 Solenoid Valve
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 9/20 in
- Width:
- 3/40 in