12 in. Closet Riser
12 in. Closet Riser
Frequently Purchased Together
Product Details
- 3/8 in. O.D. Comp
- For use with copper pipe
- Made of copper
- Chrome finish
- Cut-to-length for flexible fit and clean, professional appearance
- For toilet installations
- one-piece formed metal nosepiece with insert gasket
- For use in potable water distribution systems in accessible locations only
Documents
Specifications
- ASME:
- ASME A112.18.1–2005
- ASTM:
- ASTM B-68
- CSA Certified:
- CSA B125.1?2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- Ballcock
- End Connections:
- OD Tube x Ballcock
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Connector
- Rigid:
- No
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No
- Weight:
- 0.11306 lb
- Width:
- 7/8 in