5/8 x 3/4 in. Hose Barb x MHT Brass Hose Adapter
HU125 Series 5/8 x 3/4 in. Hose Barb x MHT Brass Hose Adapter
Frequently Purchased Together
Product Details
- 3/4 in. Male Hose Thread x 5/8 in. I.D. Hose Barb
- Designed for use with residential and commercial-grade garden hose
- One-piece brass body provides strength, durability and longer-lasting performance
- Use to attached common hose attachments
- Rough brass finish
- Female hose thread requires a rubber washer inserted before installation
-
Lead Law Compliant
Documents
Specifications
- Collection:
- HU125 Series
- End Connection 1:
- Barbed
- End Connection 2:
- MGHT
- End Connections:
- Barbed x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-97/100 in
- Material:
- Brass
- Origin:
- Domestic
- Pressure - High:
- 150
- Temperature Range:
- -35 to 100 Deg F
- Tool Type:
- Hose
- Weight:
- 0.137 lb