1 in. Galvanized Cast Iron Escutcheon
1 in. Galvanized Cast Iron Escutcheon
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 1 in
- FM Approved:
- No
- Material:
- Cast Iron
- Product Type:
- Escutcheon
- UL Listed:
- No