10 in. 120V Red Enamel Steel Fire Alarm Bell
10 in. 120V Red Enamel Steel Fire Alarm Bell
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Red Enamel
- Color Finish Name:
- Red
- Diameter:
- 10 in
- FM Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Fire Alarm Bell
- UL Listed:
- Yes
- Volts:
- 120V