2-1/2 in. Brass Grooved Check Valve

You last purchased this on
 
Brecco

2-1/2 in. Brass Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

2-1/2 in. Brass Grooved Check Valve

  • Fast #
  • Part #B65027500020
  • Item #7603556
  • Manufacturer Part #650-275-00020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Material:
Brass
NSF Certified:
No
Pressure Class:
200#
Recommended Valve Application:
Fire Protection
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
2-1/2 in
Valve Type:
Check Valve