3/4 x 1/2 in. Brass Extension
3/4 x 1/2 in. Brass Extension
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-16
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Material:
- Brass
- Product Type:
- Threaded Fitting
- UL Listed:
- No