3/4 x 520 in. PTFE Thread Seal Tape
3/4 x 520 in. PTFE Thread Seal Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- UL Listed:
- No
- Width:
- 3/4 in