4-5/16 x 5-3/4 x 2 in. Weatherproof Back Box with Gasket and Hardware for 24/120V Fire Alarm Bells
4-5/16 x 5-3/4 x 2 in. Weatherproof Back Box with Gasket and Hardware for 24/120V Fire Alarm Bells
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 24/120V Fire Alarm Bells
- Depth:
- 2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-3/4 in
- Length:
- 4-5/16 in
- NSF Certified:
- No
- Product Type:
- Weatherproof, Back Box, Gasket, Hardware
- UL Listed:
- No