3/4 x 3/4 in. Zinc Die Cast EMT Compression Connector
3/4 x 3/4 in. Zinc Die Cast EMT Compression Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Length:
- 1-17/50 in
- Material:
- Die Cast Zinc
- Width:
- 1-11/25 in