Wall Mount Tub Filler in Matte Black (Handles Sold Separately)
Allaria™ Wall Mount Tub Filler in Matte Black (Handles Sold Separately)
Frequently Purchased Together
Product Details
- Solid brass construction
- High flow ceramic control valves: 90 degree max rotation
- 3-hole wall mount installation
- Must order rough separately
- RP92777 extension kit extends rough up to 1 1/4". Extension kit sold separately
- Must order handles separately
- Tub drain not included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Allaria™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 2-3/4 in
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Spout Type:
- Fixed
- Tub Spout Reach:
- 11-5/16 in