Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel
Atavis™ Two Handle Wall Mount Tub Filler with Handshower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cross handles
- 60 in - 82 in stretchable, finished metal hose
- 8 1/2 in. spout reach (deck & floor mount), 9 5/8 in. spout reach (wall mount)
- Tub drain not included
- WaterSense® labeled handshower
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 12.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 10-7/16 in
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Type:
- Fixed
- Style:
- Transitional
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-5/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes