36 in. Grab Bar in Luxe Nickel
Euro 36 in. Grab Bar in Luxe Nickel
Frequently Purchased Together
Product Details
- Extends 2-3/4 in. from wall, 1-1/2 in. wall clearance
- Concealed mounting
- 1-1/4 in. diameter, 3 in. diameter flanges
- Supports up to 500 lbs of force, twice the ADA requirement
- Mounting hardware & retrievable wall anchor included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Euro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 2-69/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Overall Width:
- 39 in
- Projection:
- 2-5/8 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 5.932 lb
- Weight Capacity:
- 500 lb