Wall Mount Tub Filler in Luxe Steel (Handles Sold Separately)
Frank Lloyd Wright® Wall Mount Tub Filler in Luxe Steel (Handles Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spout reach = 11 5/16 in
- High flow ceramic control valves: 90° max rotation
- Solid brass construction
- RP92777 extension kit extends rough up to 1 3/4 in Extension kit sold separately
- Must order handles separately
- Tub drain not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 12-5/8 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 2-13/16 in
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-5/16 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No