Roman Tub Faucet with Handshower in Matte Black (Trim Only)
Jason Wu Roman Tub Faucet with Handshower in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- 4-hole installation
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handshower is WaterSense® labeled
- Handshower features a 60" - 82" stretchable, finished metal hose
- Handshower includes double check valves for backflow prevention
- Includes single function H2Okinetic® handshower
- Accommodates 4 1/2" to 10" between handles and spout
- Must order rough separately
- Handshower max flow rate: 1.75 gpm @ 80 psi, 6.6L/min @ 550 kPa
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9 in
- EPA Compliant:
- Yes
- Faucet Height:
- 11-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Pause Control:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Single
- Spout Height:
- 1-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 7.198 lb