Zinc Handle Kit in Luxe Gold

You last purchased this on
 
Brizo

Kintsu® Zinc Handle Kit in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Kintsu® Zinc Handle Kit in Luxe Gold

  • Fast #
  • Part #DHX5306GL
  • Item #9115093
  • Manufacturer Part #HX5306-GL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 2 widespread lavatory handles
  • Handles are ADA compliant
  • Lavatory handle kit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Part Type:
Handle
Handle Type:
Cross
Height:
2 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.425 lb
Width:
2-3/4 in