Pull Down Kitchen Faucet in Stainless (Handle Sold Separately)
Odin® Pull Down Kitchen Faucet in Stainless (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Euro-motion Diamond™ Valve with InnoFlex™ waterways
- Touch-Clean® nozzles – swipe away mineral deposits
- MagneDock® Technology - magnetic wand docking system
- Comes with standard fittings
- Overall height = 22-13/16 in, spout outlet to deck = 9-1/16 in, spout reach = 9-1/8 in, spout swivels 360°
- Accommodates up to 3 in deck thickness
- 1-hole installation
- Two-function wand: spray and stream
- Must order handle separately
- Finished, semi-flexible metal hose
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 11-19/50 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 23-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 9-3/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Spray, Stream
- Supply Lines Included:
- Yes
- Weight:
- 10.1 lb