Roman Tub Faucet in Matte Black (Handle Sold Separately)
Odin® Roman Tub Faucet in Matte Black (Handle Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Trim Only (Must Order Rough R62707)
- Accommodates up to 2 1/2” deck thickness
- Slip-on spout with metal handles
- Must order handles separately
- Roman Tub with handshower model also available
- Must order rough separately
- Accommodates 4 1/2" to 10" between handles and spout
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 9 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Pressure - High:
- 80
- Spout Height:
- 6-1/2 in
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- Yes
- Weight:
- 7.875 lb