Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome (Handle Sold Separately)

You last purchased this on
 
Brizo

Odin® Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome (Handle Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome (Handle Sold Separately)

  • Fast #
  • Part #D64065LFPCLHP
  • Item #9114768
  • Manufacturer Part #64065LF-PCLHP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MagneDock® Technology - Magnetic wand docking system
  • Two-function pull-down wand - Aerated stream and spray
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • Optional A/C adapter EP73954 available
  • Accommodates up to 3 in. deck thickness
  • Includes 3/8 in. compression fittings
  • Spout rotates 360°
  • Diamond™ Valve with InnoFlex® waterways
  • Optional escutcheon available RP71451
  • Optional voice activation technology (EP100854) available for use with connected home devices
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-11/25 in
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9-9/16 in
Spout Reach:
8-15/16 in
Spout Swivel:
360°
Spout Type:
High Arc
WaterSense Labeled:
No
Weight:
6.702 lb