Right-Hand/Left-Hand Trip Lever in Brilliance® Polished Nickel
Right-Hand/Left-Hand Trip Lever in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 1-5/8 in
- Handle Material:
- Zinc
- Handle Type:
- Blade
- Height:
- 1-1/2 in
- Length:
- 2-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.597 lb