13-1/8 in. 13 oz. Kitchen Soap Dispenser in Brilliance® Stainless
Rook® 13-1/8 in. 13 oz. Kitchen Soap Dispenser in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Accommodates up to 3" deck thickness
- 15-ounce bottle
- Includes installation hardware
- Refillable from above the deck
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Rook®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-63/100 in
- Fitting Size 1:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- GSA Approved:
- No
- Height:
- 13-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 13-13/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 3-1/2 in
- Spring Loaded:
- No
- Weight:
- 1.1 lb
- Width:
- 4-7/8 in