Brilliance® Stainless Hot Water Dispenser
Solna® Brilliance® Stainless Hot Water Dispenser
Frequently Purchased Together
Product Details
- Delivers near boiling water on demand
- Self closing spring loaded ceramic disc valve cartridge
- Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
- Accommodates up to 3 deck thickness"
- Spout swivels 360?
- 1-hole installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Solna®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 5-22/25 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- PEX
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/16 in
- Faucet Material:
- Brass
- Faucet Type:
- Beverage Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-3/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 9-3/50 in
- Spout Reach:
- 5 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel