120V HVAC Fan Control
120V HVAC Fan Control
Frequently Purchased Together
Product Details
- ½ HP motor, 15A resistive, 15A inductive, 3A incandescent, 0.6A electronic ballast
- When used in combination with fan/light fixtures that are switched together, the device is rated for the following lamps: 360W incandescent, 72W LED or 72W CFL
- Detect temperature, humidity, tVOC’s, and eCO2
- Works with compatible Broan bath fans, fresh air systems, and ADA-compliant range hoods
- Operating temperature: 32-95° F (0- 35° C)
- Requires a 2.4 GHz Wi-Fi network within 100 ft.
- Typical wire sizes: 12AWG (MAX) or 14AWG solid copper wire rated for at least 90° C
- For control of electronic ballast, CFL’s, LED and LED lamps or equivalent
- Fresh air system required for air exchange
- Can control light and fan independently pollution degree 2 product for household environment or similar
Documents
Specifications
- AMP:
- 15
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Temperature Range:
- -32 to 95 Deg F (0 to 35 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi