5-7/16 in. 120V Fan Assembly for 676-A, 676-B, 676-C, 676F-A, 676F-B and 676F-C Ventilation Fans
5-7/16 in. 120V Fan Assembly for 676-A, 676-B, 676-C, 676F-A, 676F-B and 676F-C Ventilation Fans
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.48
- Brand Model Compatibility:
- 676-A, 676-B, 676-C, 676F-A, 676F-B and 676F-C Ventilation Fans
- Diameter:
- 5-7/16 in
- Energy Star Compliant:
- No
- Height:
- 2-7/16 in
- RPM:
- 1620
- UL Listed:
- No
- Volts:
- 120V