Grille for 655-C, 656-C, 657-C, 695-D, 696-D and 659-D Ventilation Fans
Grille for 655-C, 656-C, 657-C, 695-D, 696-D and 659-D Ventilation Fans
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 655, 656, 657, 659, 695, 696
- Energy Star Compliant:
- No
- Height:
- 16-3/4 in
- Material:
- Plastic
- Product Type:
- Fan Grille
- UL Listed:
- No
- Width:
- 10-5/8 in