1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- CEC Compliant:
- For Sale in CA
- Decibel Rating (dB):
- 76 dB
- EER:
- 13.5
- Height:
- 28-11/25 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1881 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 31-19/100 in