6000 BTU Indoor Multi-Zone 208/230V
Preferred™ 6000 BTU Indoor Multi-Zone 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Select sizes are ENERGY STAR® certified based on outdoor unit pairing
- Available in 115V and 208/230V
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Turbo mode
- Four fan speeds
- Heating setback (46°F heating mode)
- Sizes ranging from 06 to 36
- Right-left louver control
- Aluminum blue hydrophilic pre-coated fins
- Quiet indoor sound operation, as low as 24 decibels
Specifications
- AMP:
- 0.3125
- Application:
- Residential
- BTU:
- 6000
- BTU Cooling Rating:
- 6000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 382 ft3/min
- Collection:
- Preferred™
- Decibel Rating (dB):
- 47 dB
- Depth:
- 8-43/50 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 11-61/100 in
- Installation Type:
- Indoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 6
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Width:
- 31-3/10 in