30 in. Convertible Range Hood in Matte White
30 in. Convertible Range Hood in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 5.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Touchpad
- Depth:
- 18-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Grease
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Max CFM:
- 350 cfm
- Product Type:
- Hood
- Sones:
- 6.1
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 43 lb
- Width:
- 30 in