Knob Kit in Brushed Bronze
Knob Kit in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brushed warm up your kitchen's color pallet with a new take on a classic metal
- Includes five gas cooktop knobs for a custom cooktop look
- Select any combination of premium finishes and hardware options to create a stunning look customized to any owner's taste
- Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
- Designed exclusively for use with Cafe gas cooktops
- Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe cooktop
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Control Type:
- Front
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Handle Type:
- Knob
- Product Type:
- Knob Set
- UL Listed:
- No
- Weight:
- 1 lb