1/8 in. Wire Solder
Silvesafe 1/8 in. Wire Solder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets California specification AB1953
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-32
- CARB OTC LEED Compliant:
- No
- Collection:
- Silvesafe
- Diameter:
- 1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 410 F - 424 F
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Solder
- Size:
- 1/8 in