36 x 24 in. Decorative Mirror in Winter Gold
36 x 24 in. Decorative Mirror in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 24 "W x 36 "H x 1-3/4 "D
- Transitional style.
- Transitional style Mirror in Winter Gold finish.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 36 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Wood, Glass
- NEMA:
- No
- Power Source:
- Electric
- Product Type:
- Mirror
- UL Listed:
- No
- Width:
- 24 in