18-1/2 in. 1-Light Wall Lantern in Black
Creekside 18-1/2 in. 1-Light Wall Lantern in Black
Frequently Purchased Together
Product Details
- Dimensions: 13" W x 18-1/2" H x 14-1/2" Ext
- Requires four 60W E26 medium bulbs
- One light wall lantern with Black finish and Clear Seeded glass
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 7.87"W x 7.87"H x 1.46"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Creekside
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 14-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga