60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

You last purchased this on
 
Capital Lighting

Howell 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Howell 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #C926731BK
  • Item #7541909
  • Manufacturer Part #926731BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL Listed and rated for Wet locations.
  • Dimensions: 8 in W x 26.25 in H x 10 in E
  • Three light fixture in Black finish with Clear Glass .
  • Requires 3 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Howell
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
26-1/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
10 in
Wire Gauge (AWG):
18 ga