83 x 3 in. Outdoor Post in Oiled Bronze
Outdoor 83 x 3 in. Outdoor Post in Oiled Bronze
Frequently Purchased Together
Product Details
- Dimensions: 3 in W x 83 in H x 3 in E
- Lamp Post - 3 Inch Diameter X 83 Inches Tall in Oiled Bronze finish.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Outdoor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 83 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Post Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Power Source:
- Electric, AC
- Product Type:
- Post
- UL Listed:
- No
- Width:
- 3 in