12 in. Cast Iron Meter Lid
12 in. Cast Iron Meter Lid
Frequently Purchased Together
Product Details
- For Plastic Box
- Brooks Style 2200
Documents
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 12-3/8 in
- Height:
- 1-1/8 in
- Length:
- 12 in
- Material:
- Cast Iron
- Product Type:
- Box, Lid, Solid