15 x 18-1/4 in. Cast Iron Meter Box and Lid
15 x 18-1/4 in. Cast Iron Meter Box and Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 15 in
- Height:
- 18-1/4 in
- Material:
- Cast Iron