20-13/100 in. Water Meter Box Frame and Cover
20-13/100 in. Water Meter Box Frame and Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Brand Model Compatibility:
- Henrico County Meter Box
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 22-1/8 in
- Diameter - Inside 1:
- 10-7/8 in
- Height:
- 4 in
- Material:
- Cast Iron
- Product Type:
- Frame, Cover