24 x 36 in. Frame and Grate
24 x 36 in. Frame and Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Height:
- 4 in
- Length:
- 35-3/4 in
- Material:
- Cast Gray Iron
- Product Type:
- Frame and Grate
- Shape:
- Rectangular
- Width:
- 23-3/4 in