36 in. Monitor Flange
36 in. Monitor Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Locking 20 in Monitor Style
Documents
Specifications
- ASTM:
- ASTM A-48
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 36 in
- Diameter - Inside 1:
- 21-1/4 in
- Material:
- Cast Iron
- Product Type:
- Box, Lid, Solid